This product requires certification to purchase.

Trim Plate in White for CI365W VacPan Automatic Dustpan Inlet

Broan

Trim Plate in White for CI365W VacPan Automatic Dustpan Inlet

  • Fast #
  • Part #NCI366W
  • Item #1024949
  • Manufacturer Part #CI366W
5 out of 5 Customer Rating
Brand image
Broan

Trim Plate in White for CI365W VacPan Automatic Dustpan Inlet

  • Fast #
  • Part #NCI366W
  • Item #1024949
  • Manufacturer Part #CI366W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • QuickTrim
  • For use with CI-365W
  • Requires Certification

Specifications

Brand Model Compatibility:
CI365W VacPan™ Automatic Dustpan Inlet
Color Finish Name:
White
Height:
4 in
Length:
24/25 in
UL Listed:
No
UPC:
784891771934
Width:
10-9/16 in