110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #PTE511RK
Ultra Green™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
- Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
- ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
- Paintable white grilles blends in with any décor
- Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC)
- Title 24 compliant
- Powerful enough for rooms up to 100 sq. ft.
-
Green
Specifications
- AMP:
- 0.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Ultra Green™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/8 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715202867
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 8.3 W
- Width:
- 14 in