80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BXB80L1
  • Item #7548442
  • Manufacturer Part #XB80L1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Less than0.3 Sones for Ultra quiet performance, you might not notice it's on
  • Bright 3500K energy efficient LED lighting to help illuminate your room
  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only) and for use in insulated ceilings (type IC)
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" installation to make the work fast and easy
  • ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
  • Snap-in housing, snap-in blower, and an inside-out duct connector for the fastest, easiest, most universal installation
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Powerful enough for rooms up to 75 sq. ft.
  • Title 24 compliant
  • Requires Certification

Specifications

AMP:
0.4
Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
RDFUWT Ventilation Fans
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
CSA Certified:
No
Collection:
Ultra Green™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
13-3/4 in
Dimmable:
Yes
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Installation Type:
Ceiling Mount
LED Light:
Yes
Length:
13-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
1057
Material:
Plastic
Material Type:
Polymer
Maximum Airflow:
80
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Vent Fan
Shape:
Rectangular
Sones:
0.3
Type:
BXB80L1
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Watts:
6 W
Weight:
12.33 lb
Width:
14-1/4 in