Ultra Quiet Ceiling Exhaust Bath Fan 80 CFM
Ultra Quiet Ceiling Exhaust Bath Fan 80 CFM
Product Details
Product Details
- Ultra Silent™
- Ceiling exhaust bath fan
- 80 CFM reduces moisture and prevents mildew growth
- Operates at 1.0 sones
- Motor engineered for continuous operation
- 10 1/2" L x 11 3/8" W x 7 5/8" H
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80
- Color Finish Name:
- White
- Height:
- 7-5/8
- Length:
- 10-1/2
- Sones:
- 1.0
- UL Listed:
- Yes
- UPC:
- 784891218354
- Width:
- 11-3/8