This product requires certification to purchase.

70 pt 150 cfm Dehumidifier

Broan-NuTone

WHOLE-HOME Series 70 pt 150 cfm Dehumidifier

  • Fast #
  • Part #BB70DHV
  • Item #9629169
  • Manufacturer Part #B70DHV
3.9 out of 5 Customer Rating
Brand image
Broan-NuTone

WHOLE-HOME Series 70 pt 150 cfm Dehumidifier

  • Fast #
  • Part #BB70DHV
  • Item #9629169
  • Manufacturer Part #B70DHV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Kalamazoo, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes up to 70 pints of water per day
  • Provides up to 1,800 sq. ft of coverage making it the perfect fit for basements, crawl spaces, and smaller homes
  • Compact footprint allows unit to be placed in tight, low-clearance applications
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • External fresh outdoor air duct can be added to unit ducting to provide fresh filtered air to the space
  • The integrated humidity setting dial can be set to control the RH level within the surrounding air space the unit is installed
  • Requires Certification

Specifications

AMP:
15, 5.1
CFM:
150 ft3/min
Collection:
WHOLE-HOME Series
Height:
12 in
Moisture Removal:
70
UPC:
026715269501
Volts:
115V
Width:
12 in