This product requires certification to purchase.

98 pt 320 cfm Dehumidifier

Broan

WHOLE-HOME Series 98 pt 320 cfm Dehumidifier

  • Fast #
  • Part #BB98DHV
  • Item #9629175
  • Manufacturer Part #B98DHV
3.6 out of 5 Customer Rating
Brand image
Broan

WHOLE-HOME Series 98 pt 320 cfm Dehumidifier

  • Fast #
  • Part #BB98DHV
  • Item #9629175
  • Manufacturer Part #B98DHV
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removes up to 98 pints of water per day
  • Provides up to 2,300 sq. ft. of coverage making it the ideal solution for whole-home applications
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • Humidity control can be done easily using either our DEH 3000 digital controller that is mounted in the interior space or with the DEH 3000 R digital control with its remote sensor that is mounted in the interior space where the humidity level needs to be managed
  • Included fresh air inlet provides the option for fresh outdoor air to be ducted to the unit
  • Requires Certification

Specifications

AMP:
15, 5.9
CFM:
320 ft3/min
Collection:
WHOLE-HOME Series
Height:
19-1/2 in
Moisture Removal:
98
Volts:
115V
Width:
14-1/2 in