This product requires certification to purchase.

Wired Door Chime in Walnut

Broan

Wired Door Chime in Walnut

  • Fast #
  • Part #NLA305WL
  • Item #3265998
  • Manufacturer Part #LA305WL
3.9 out of 5 Customer Rating
Brand image
Broan

Wired Door Chime in Walnut

  • Fast #
  • Part #NLA305WL
  • Item #3265998
  • Manufacturer Part #LA305WL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Walnut Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Browns
Color Finish Name:
Walnut
Depth:
4-1/4 in
Height:
16-5/8 in
UPC:
784891951855
Width:
7-47/50 in