This product requires certification to purchase.

Wireless Push Button in Oil Rubbed Bronze for LA223WH Wireless Chime

Broan

Wireless Push Button in Oil Rubbed Bronze for LA223WH Wireless Chime

  • Fast #
  • Part #NPB85BR
  • Item #5133300
  • Manufacturer Part #PB85BR
3.2 out of 5 Customer Rating
Brand image
Broan

Wireless Push Button in Oil Rubbed Bronze for LA223WH Wireless Chime

  • Fast #
  • Part #NPB85BR
  • Item #5133300
  • Manufacturer Part #PB85BR
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LA223WH Wireless Chime
CE Approved:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7/8 in
Height:
3-3/16 in
UPC:
026715235735
Width:
1-1/4 in