This product requires certification to purchase.

Wireless Push Button in Satin Nickel for LA223WH Wireless Chime

Broan

Wireless Push Button in Satin Nickel for LA223WH Wireless Chime

  • Fast #
  • Part #NPB85SN
  • Item #5133307
  • Manufacturer Part #PB85SN
4.9 out of 5 Customer Rating
Brand image
Broan

Wireless Push Button in Satin Nickel for LA223WH Wireless Chime

  • Fast #
  • Part #NPB85SN
  • Item #5133307
  • Manufacturer Part #PB85SN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LA223WH Wireless Chime
CE Approved:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7/8
Height:
3-3/16
UPC:
026715235902
Width:
1-1/4