This product requires certification to purchase.

5-3/25 x 15-3/4 in. 180W 3-Light LED Flush Mount Ceiling Fixture in White

Bromi Design

Lynch 5-3/25 x 15-3/4 in. 180W 3-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #BB4106W
  • Item #9311394
  • Manufacturer Part #B4106W
3.7 out of 5 Customer Rating
Brand image
Bromi Design

Lynch 5-3/25 x 15-3/4 in. 180W 3-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #BB4106W
  • Item #9311394
  • Manufacturer Part #B4106W
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Lynch
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
Glass Type:
Frosted
Height:
5-3/25
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern, Transitional
Material:
Glass, Metal
Number of Lights:
3
Volts:
110/120V
Watts:
180
Width:
15-3/4