1-1/4 in. Cast Iron Valve Box Traffic Cover Only for Water
1-1/4 in. Cast Iron Valve Box Traffic Cover Only for Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 1-1/4 in
- Length:
- 13 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Water
- Weight:
- 12 lb