1-1/4 x 5-1/2 x 9-1/4 in. Cast Iron Water Meter Lid
1-1/4 x 5-1/2 x 9-1/4 in. Cast Iron Water Meter Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Height:
- 1-1/4
- Length:
- 9-1/4
- Material:
- Cast Iron
- Width:
- 5-1/2