This product requires certification to purchase.

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Meter Cover

Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Meter Cover

  • Fast #
  • Part #B37TCCS
  • Item #72427
  • Manufacturer Part #37-T COVER
4.3 out of 5 Customer Rating
Brand image
Brooks Products

1-3/4 x 11-1/4 x 18 in. Cast Iron Water Meter Cover

  • Fast #
  • Part #B37TCCS
  • Item #72427
  • Manufacturer Part #37-T COVER
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
1-3/4 in
Length:
18 in
Material:
Cast Iron
Product Type:
Lid
Weight:
22 lb
Width:
11-1/4 in