11-1/4 x 18 in. Cast Iron Concrete Cover with Hinged Reader Lid Only
11-1/4 x 18 in. Cast Iron Concrete Cover with Hinged Reader Lid Only
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 18 in
- Material:
- Cast Iron
- Width:
- 11-1/4 in