This product requires certification to purchase.

12 x 15-3/4 x 22-3/4 in. Meter Box Body Only

Brooks Products

12 x 15-3/4 x 22-3/4 in. Meter Box Body Only

  • Fast #
  • Part #B37MBB
  • Item #1844669
  • Manufacturer Part #37 MB BODY
5 out of 5 Customer Rating
Brand image
Brooks Products

12 x 15-3/4 x 22-3/4 in. Meter Box Body Only

  • Fast #
  • Part #B37MBB
  • Item #1844669
  • Manufacturer Part #37 MB BODY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For 1 in Water Meter
  • Requires Certification

Specifications

ASTM:
ASTM C-33, ASTM C-150, ASTM C-330, ASTM C-857, ASTM C-858
Height:
12
Length:
22-3/4
Material:
Concrete
Weight:
93
Width:
15-3/4