7-1/4 in. Concrete Round Cover Only for Water
7-1/4 in. Concrete Round Cover Only for Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 7-1/4
- Length:
- 2
- Material:
- Concrete
- Weight:
- 5