This product requires certification to purchase.

41-1/5 x 0.32 in. Belt

Browning

Super Gripbelt® 41-1/5 x 0.32 in. Belt

  • Fast #
  • Part #BA39
  • Item #1573993
  • Manufacturer Part #A39
4.4 out of 5 Customer Rating
Browning

Super Gripbelt® 41-1/5 x 0.32 in. Belt

  • Fast #
  • Part #BA39
  • Item #1573993
  • Manufacturer Part #A39
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Browning OEM repair part
  • Requires Certification

Documents


Specifications

Collection:
Super Gripbelt®
Length:
41-1/5 in
Material:
Synthetic Fiber
Product Type:
Non-Cogged Belt
Thickness:
0.32 in
UPC:
662289158065
Weight:
0.2 lb
Width:
1/2 in