3 x 3 in. Cast Iron and Plastic Flange
3 x 3 in. Cast Iron and Plastic Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Compression
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Test Cap Included:
- No
- WaterSense Labeled:
- No