1 gal Disinfectant Tablet in Clear (Case of 2)
Brulin® BruTab 6S® 1 gal Disinfectant Tablet in Clear (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A bleach alternative in effervescent tablet form
- User friendly, stable, sustainable, simple and smells better than bleach
- Hospital disinfectant
- Effective against a broad range of microorganisms including: C
- Will not stain clothing like bleach
- Will not harm floor finishes
- Does not leave surface residue
Specifications
- Application:
- Hard Surface, Non-porous Surfaces
- Collection:
- Brulin® BruTab 6S®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2
- Product Type:
- Disinfectant Tablet
- Size:
- 1 gal