This product requires certification to purchase.

Brushed Nickel Tank Trip Lever with 10 in. Brass Arm, Metal Spud and Nut

Brushed Nickel Tank Trip Lever with 10 in. Brass Arm, Metal Spud and Nut

  • Fast #
  • Part #JT0109BN
  • Item #9423144
3.4 out of 5 Customer Rating
Brand image

Brushed Nickel Tank Trip Lever with 10 in. Brass Arm, Metal Spud and Nut

  • Fast #
  • Part #JT0109BN
  • Item #9423144
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel lever
  • 10" flat brass arm
  • Metal spud and nut
  • Fits most front mount and curved-front mount applications
  • Arm can be bent to fit most applications and angles
  • Extra long arm will work in older models with large tanks
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Bathroom
Brand Model Compatibility:
Universal
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Material:
Metal
Handle Type:
Lever
Length:
10 in
Material:
Zinc
Package Quantity:
6
Size:
10 in
WaterSense Labeled:
No