1/10 hp 1100 RPM 208/230V Condenser Motor
1/10 hp 1100 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.75
- Frame Size:
- 48
- Horsepower:
- 1/10 hp
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 1-1/2
- Shaft Size:
- 1/2
- Type:
- RHC33GE233
- Volts:
- 208/230V