1/16 hp 208/230V Draft Inducer Motor Assembly
1/16 hp 208/230V Draft Inducer Motor Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.48
- Height:
- 8-3/5
- Horsepower:
- 1/16 hp
- Length:
- 12-1/10
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Type:
- R50DK406815
- UL Listed:
- No
- Volts:
- 208/230V