1/16 hp 3450 RPM 208/230V Draft Inducer Motor
1/16 hp 3450 RPM 208/230V Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.94
- Height:
- 8-1/2
- Horsepower:
- 1/16 hp
- Length:
- 3-1/2
- Motor Enclosure:
- Open
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Rotation:
- CCW
- Volts:
- 208/230V