1/16 hp 3450 RPM 460V Draft Inducer Motor Assembly
1/16 hp 3450 RPM 460V Draft Inducer Motor Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.25, 0.5
- Height:
- 8-1/2 in
- Horsepower:
- 1/16 hp
- Length:
- 13 in
- OEM Part:
- Yes
- Phase:
- Three Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- UL Listed:
- No