1/2 hp 1300 RPM 120/240V Single Phase Blower Motor
1/2 hp 1300 RPM 120/240V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 4.3, 7.4
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 10-1/4 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- ECM Motor Kit
- RPM:
- 1300
- RPM Range:
- 1151-1399
- Shaft Length:
- 3-15/16 in
- Shaft Size:
- 1/2 in
- Volts:
- 120/240V
- Weight:
- 15 lb