This product requires certification to purchase.

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

Bryant

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

  • Fast #
  • Part #RCDEF660017
  • Item #10269739
  • Manufacturer Part #EF660017
4.2 out of 5 Customer Rating
Brand image
Bryant

1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve

  • Fast #
  • Part #RCDEF660017
  • Item #10269739
  • Manufacturer Part #EF660017
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bryant OEM repair part
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4 in
Inlet Outlet
1/2 in inlet/ 1/2 in outlet
Length
7 in
Pressure - Maximum
0.5 psi
Width
7 in
Electrical & Operational Information
AMP
0.43
Fuel Type
Natural Gas, Propane
Power Source
Gas
Stages
Two
Volts
24V