1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve
1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.43
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas, Propane
- Height:
- 2 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 5 in
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Two
- Volts:
- 24V
- Width:
- 5 in