1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve
1/2 in. Inlet/ 1/2 in. Outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 0.28
- Height:
- 4 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Length:
- 7 in
- Pressure - Maximum:
- 0.5 psi
- Stages:
- Single
- Volts:
- 24V
- Width:
- 7 in