1/2 in. Inlet/ 3/4 in. Outlet Reversing Valve
1/2 in. Inlet/ 3/4 in. Outlet Reversing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fits Model:
- 213AEA036000BDAA, 213ANA030000BCAA, 213ANA030000BDAA, 213ANA036000BCAA, 213ANA036000BDAA, 213ANC030000BAAA, 213ANC030000BBAA, 213ANC030000BCAA, 213ANC030000GCAA, 213ANC036000BAAA, 213ANC036000BBAA, 213ANC036000BCAA, 213ANC036000GCAA, 213ANW030000BDAA
- Height:
- 2-1/2 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Product Type:
- Reversing Valve
- Volts:
- 24V