This product requires certification to purchase.

1/20 hp 3300 RPM 115VAC Draft Inducer Motor

Bryant

1/20 hp 3300 RPM 115VAC Draft Inducer Motor

  • Fast #
  • Part #RCD317292753
  • Item #10273468
  • Manufacturer Part #317292-753
4.6 out of 5 Customer Rating
Brand image
Bryant

1/20 hp 3300 RPM 115VAC Draft Inducer Motor

  • Fast #
  • Part #RCD317292753
  • Item #10273468
  • Manufacturer Part #317292-753
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
0.75
Height:
9-1/10 in
Horsepower:
1/20 hp
Length:
9-1/10 in
OEM Part:
Yes
RPM:
3300
RPM Range:
1400 and Above
Volts:
115VAC