1/25 hp 3300 RPM 115V Single Phase Motor
1/25 hp 3300 RPM 115V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 1.8
- Bearing Type:
- Ball
- Diameter:
- 5/16 in
- Frequency:
- 60
- Horsepower:
- 1/25 hp
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3/4 in
- Shaft Size:
- 1/4 in
- Volts:
- 115V
- Weight:
- 6 lb