1/3 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
1/3 hp 1075 RPM 115V Single Phase Direct Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 5.8
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 4
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 5-2/5
- MFD Rating:
- 5 mfd
- Motor Enclosure:
- Continuous Air Over
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4-1/4
- Shaft Size:
- 1/2
- Type:
- RHC41SE121
- Volts:
- 115V
- Weight:
- 17