This product requires certification to purchase.

1/3 hp 1075 RPM 115V Single Phase PSC Blower Motor

Bryant

1/3 hp 1075 RPM 115V Single Phase PSC Blower Motor

  • Fast #
  • Part #RHC41AE117
  • Item #10277002
  • Manufacturer Part #HC41AE117
4.4 out of 5 Customer Rating
Brand image
Bryant

1/3 hp 1075 RPM 115V Single Phase PSC Blower Motor

  • Fast #
  • Part #RHC41AE117
  • Item #10277002
  • Manufacturer Part #HC41AE117
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
5.2
Blower Type:
PSC
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/3 hp
Length:
5-7/10 in
MFD Rating:
5 mfd
OEM Part:
Yes
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Shaft Length:
4-1/4 in
Shaft Size:
1/2 in
Volts:
115V
Weight:
12 lb