This product requires certification to purchase.

1/4 hp 208/230V 1100 RPM Condenser Motor

Bryant

1/4 hp 208/230V 1100 RPM Condenser Motor

  • Fast #
  • Part #RCDHC39GE208
  • Item #10269789
  • Manufacturer Part #HC39GE208
3.7 out of 5 Customer Rating
Brand image
Bryant

1/4 hp 208/230V 1100 RPM Condenser Motor

  • Fast #
  • Part #RCDHC39GE208
  • Item #10269789
  • Manufacturer Part #HC39GE208
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
1.37
Frame Size:
48
Horsepower:
1/4 hp
Length:
6-1/2 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
PSC
RPM:
1100
RPM Range:
900-1150
Volts:
208/230V