1/4 hp ECM Condenser Motor
1/4 hp ECM Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 1.45
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- ECM
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V