1 hp 1050 RPM 120/240V Single Phase Direct Drive ECM Blower Motor
1 hp 1050 RPM 120/240V Single Phase Direct Drive ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 7.4, 12.8
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Frame Size:
- 39
- Horsepower:
- 1 hp
- Length:
- 6-4/5 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- ECM Motor Kit
- RPM:
- 1050
- RPM Range:
- 900-1150
- Shaft Length:
- 3-15/16 in
- Shaft Size:
- 1/2 in
- Volts:
- 120/240V
- Weight:
- 19 lb