This product requires certification to purchase.

1.5-2.5 Ton R-410A Thermal Expansion Valve Kit

Bryant

1.5-2.5 Ton R-410A Thermal Expansion Valve Kit

  • Fast #
  • Part #RCD331709754
  • Item #10294263
  • Manufacturer Part #331709-754
3.2 out of 5 Customer Rating
Brand image
Bryant

1.5-2.5 Ton R-410A Thermal Expansion Valve Kit

  • Fast #
  • Part #RCD331709754
  • Item #10294263
  • Manufacturer Part #331709-754
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Residential
CSA Certified:
Yes
Fits Model:
CAPMP1814ACAAAAA, CAPMP1814ACAABAA, CAPMP1814ATAAAAA, CAPMP1814ATAABAA, CAPMP2414ACAAAAA, CAPMP2414ACAABAA, CAPMP2414ATAAAAA, CAPMP2414ATAABAA, CAPMP2417ACAAAAA, CAPMP2417ACAABAA
Inlet Outlet:
1 in Inlet
Material:
Bi-metal
Refrigerant:
R-410A
Tonnage:
1.5 - 2.5 Ton
Valve Type:
Thermal Expansion Valve