1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
1.5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Compressor Type:
- Scroll
- EER2:
- 9.8
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- Yes
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230-208/240V
- Weight:
- 109 lb
- Width:
- 23-3/50 in