This product requires certification to purchase.

1.5 Ton - 14 SEER - Single Stage Heat Pump - No High Pressure Switch - 208/230V-1

Bryant

1.5 Ton - 14 SEER - Single Stage Heat Pump - No High Pressure Switch - 208/230V-1

  • Fast #
  • Part #BBH14NB018P0G
  • Item #10284085
  • Manufacturer Part #BH14NB018P0G
4.3 out of 5 Customer Rating
Brand image
Bryant

1.5 Ton - 14 SEER - Single Stage Heat Pump - No High Pressure Switch - 208/230V-1

  • Fast #
  • Part #BBH14NB018P0G
  • Item #10284085
  • Manufacturer Part #BH14NB018P0G
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.5, 9, 11.8, 48
Application:
Residential
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1700
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
69 dB
EER:
11.5
Factory Std. Refrigerant Charge:
84.8
HSPF:
8.2
Height:
35-1/4
Horsepower:
1/10 hp
Installation Type:
Indoor
Liquid Line (OD):
3/8
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Suction Line (OD):
5/8
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
23-1/8