11-3/25 x 10-3/10 in. Blower Wheel
11-3/25 x 10-3/10 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Bore Size:
- 1/2
- Brand Model Compatibility:
- 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024045ACJA, 310AAV024045ADJA, 310AAV024070AAJA, 310AAV024070ABJA, 310AAV024070ACJA, 310AAV024070ADJA, 310AAV036045AAJA, 310AAV036045ABJA, 310AAV036045ACJA, 310AAV036045ADJA, 310AAV036070AAJA, 310AAV036070ABJA
- Depth:
- 10-3/10
- Diameter:
- 11-3/25
- Length:
- 6
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 6