This product requires certification to purchase.

11-7/8 x 10-4/5 in. Blower Wheel

Bryant

11-7/8 x 10-4/5 in. Blower Wheel

  • Fast #
  • Part #RCDLA22RC011
  • Item #10276469
  • Manufacturer Part #LA22RC011
5 out of 5 Customer Rating
Brand image
Bryant

11-7/8 x 10-4/5 in. Blower Wheel

  • Fast #
  • Part #RCDLA22RC011
  • Item #10276469
  • Manufacturer Part #LA22RC011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Bore Size:
1/2
Brand Model Compatibility:
45T-16, 45T-18, 48ES-042060300, 48ES-042060500, 48ES-042060600, 48ES-042090300, 48ESN042060300, 48ESN042060500, 48ESN042060600, 48ESN042090300, 48ESN042090500, 48ESN042090600, 48ESN048090300, 48ESN048090500, 48ESN048090600, 48ESN048115300, 48ESN048115500
Depth:
10-4/5 in
Diameter:
11-7/8 in
Length:
11-7/10 in
Material:
Steel
OEM Part:
Yes
Width:
10-3/4 in