115V Furnace Control Board
115V Furnace Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 1
- Control Board Type:
- Furnace
- Height:
- 9/10
- Length:
- 7-3/4
- Type:
- BCESO11005702
- Volts:
- 115V
- Width:
- 8-1/2