12k - High Wall Ductless Indoor Heat Pump - R-454B - 208/230/1
12k - High Wall Ductless Indoor Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 13000 Btu/h
- Energy Star Compliant:
- Yes
- Refrigerant:
- R-454B
- Volts:
- 208/230-200/230V, 60V
- Weight:
- 28.22 lb
- Width:
- 37-99/100 in