1–3.5 Ton R-22 A/C or Heat Pump Thermal Expansion Valve Kit
1–3.5 Ton R-22 A/C or Heat Pump Thermal Expansion Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- A2L Compatible:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fits Model:
- 24ABR336A0012010, 24ABR336G0063010, 24ABS330G0050010, 24ACR330A0031010, 25HBR324A0031010, 24ABR318G0032010, 24ABR342A0061010, 24ACR318A0030010, 24ABR330G0032010, 25HBR331G0030010, 24ABR336G0062010, 24ACR336C0030010, 25HBS342A0060010, 24ABS342A0010010, 24ACR318C0031010, 24ABS324A0031010, 24ABR330A0032010, 24ACR330A0030010, 25HBS342A0050010, 25HBS318G0030010, 25HBR331G0050010, 25HBR336A0031010, 24ABR330A0052010, 25HBS336G0050010
- Material:
- Metal
- Pressure - Maximum:
- 600 psi
- Refrigerant:
- R-22
- Tonnage:
- 3.5 Ton
- Valve Type:
- Thermal Expansion Valve