15 x 15 in. Blower Wheel
15 x 15 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Bore Size:
- 1
- Brand Model Compatibility:
- 40RMQ008110, 40RMQ008310, 40RMQ008510, 40RMQ008610, 40RMQ008810, 40RMQ008910, 40RMQ008B100, 40RMQ008B300, 40RMQ008B500, 40RMQ008B600, 40RMQ008B800, 40RMQ008B900, 40RMQ012110, 40RMQ012510, 40RMQ012610, 40RMQ012810, 40RMQ012910, 40RMQ012B100, 40RMQ012B500, 40RMQ012B600
- Depth:
- 15 in
- Diameter:
- 15 in
- Length:
- 14-3/10 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 15 in