18 in. 23° Fan Blade
18 in. 23° Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- Blade Pitch:
- 23°
- Blade Span:
- 17-9/10 in
- Bore Size:
- 1/2
- Brand Model Compatibility:
- 113ANA018000BDAA, 113ANA018000BEAA, 113ANA018000BFAA, 113ANA0180N0BEAB, 113ANA0180N0BFAA, 113ANA0180N0BFAB, 113ANA018BN0BGAA, 113ANW018000BDAA, 113ANW018000BEAA, 113ANW018000BFAA, 113ANW0180N0BFAA, 113RNA018000BEAA, 113RNA024000BFAA, 113RNG018000BEAA
- Diameter:
- 18 in
- Height:
- 1-4/5 in
- Length:
- 6-4/5 in
- Material:
- Aluminum
- OEM Part:
- Yes
- Width:
- 17-9/10 in