2-1/2 x 3-4/5 in. Bearing
2-1/2 x 3-4/5 in. Bearing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- Height:
- 1-1/5 in
- Length:
- 3-4/5 in
- Material:
- Rubber
- Product Type:
- Bearing
- Weight:
- 0.35 lb
- Width:
- 8-1/2 in