2-1/4 hp 1725 RPM 208/230V Three Phase Blower Motor
2-1/4 hp 1725 RPM 208/230V Three Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 2.6, 5.2
- Blower Type:
- PSC
- CSA Certified:
- Yes
- Diameter:
- 10 in
- Frame Size:
- 56
- Horsepower:
- 1-1/2 hp
- Length:
- 15-7/10 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 5/8 in
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 28 lb