2-1/5 hp 1725 RPM 230/400V Three Phase Belt Drive Blower Motor
2-1/5 hp 1725 RPM 230/400V Three Phase Belt Drive Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- AMP:
- 2.6, 5.2
- CSA Certified:
- Yes
- Diameter:
- 6-1/2 in
- Frame Size:
- 56
- Horsepower:
- 2-1/5 hp
- Length:
- 12 in
- OEM Part:
- Yes
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8 in
- Shaft Size:
- 5/8 in
- Volts:
- 208/230/460V
- Weight:
- 23.9 lb