2 Ton - 14 SEER - Single Stage Heat Pump - 208/230V-1
2 Ton - 14 SEER - Single Stage Heat Pump - 208/230V-1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 0.6, 10.9, 14.2, 62.9
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2195 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER:
- 12.0
- Factory Std. Refrigerant Charge:
- 89.6 oz
- HSPF:
- 8.2
- Height:
- 35-1/2 in
- Horsepower:
- 1/10 hp
- Installation Type:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 25-3/4 in